Marker Plate, 2.50" x 1.75"(63.5mm x 19.

Item #: 0617979

Cat #: MP250W175-M

UPC: 074983650637

$ 1.12 EA
Company wide:
0 in stock
Documents & Guides
Harness Identification Marker Plate, 2.50" x 1.75"(63.5mm x 19.1mm), white, bulk package.

Overview

Harness Identification Marker Plate, 2.50" x 1.75"(63.5mm x 19.1mm), white, bulk package.
Also known as: 074983650637, MP250W175-M, PDTMP250W175M

Specifications

Color: White
Material: Nylon
Type: Marker Plate
Color: White
Type: Marker Plate
Material: Nylon