Marker Plate, 2.50" x 1.75"(63.5mm x 19.

Item #: 0617974

Cat #: MP250W175-C

UPC: 074983650620

$ 1.70 EA
Company wide:
0 in stock
Harness Identification Marker Plate, 2.50" x 1.75"(63.5mm x 19.1mm), white, standard package.

Overview

Harness Identification Marker Plate, 2.50" x 1.75"(63.5mm x 19.1mm), white, standard package.
Also known as: 074983650620, MP250W175-C, PDTMP250W175C

Specifications

Color: White
Material: Nylon
Type: Marker Plate
Color: White
Type: Marker Plate
Material: Nylon