70 Cfm Advantage 3" Duct

Item #: 0617948

Cat #: AS70

UPC: 083162273116

Company wide:
0 in stock
Documents & Guides
70 Cfm Advantage 3" Duct

Overview

70 Cfm Advantage 3" Duct

The Advantage Exhaust Fan Series allows for economical solutions to your ventilation needs without sacrificing style and function. Perfect for smaller bathrooms, powder rooms, and utility rooms.

Also known as: 083162273116, AS70, AKGAS70

Specifications

Diameter: 3 in
CFM: 70
Diameter: 3 in
CFM: 70