Splice Kit, 4 to 4/0 AWG

Item #: 0617944

Cat #: CMTK-13V

UPC:

Company wide:
0 in stock
Documents & Guides
Splice Kit, Motor Lead Termination Type, Conductor Range: 4 AWG - 4/0 AWG. For use in Single Hole, V-Stub, Standard and Long Barrel Compression Lug 600V Motor Applications.

Overview

Splice Kit, Motor Lead Termination Type, Conductor Range: 4 AWG - 4/0 AWG. For use in Single Hole, V-Stub, Standard and Long Barrel Compression Lug 600V Motor Applications.
Also known as: CMTK-13V, CANCMTK13V

Specifications

Volts AC: 600
Allowable Gauge Range: 4 - 4/0
Volts AC: 600
Allowable Gauge Range: 4 - 4/0