Splice Kit, 14 to 8 AWG

Item #: 0617941

Cat #: CMTK-11V

UPC:

Company wide:
0 in stock
Documents & Guides
Splice Kit, Motor Lead Termination Type, Conductor Range: 14 AWG - 8 AWG. For use in Single Hole, V-Stub, Standard and Long Barrel Compression Lug 600V Motor Applications.

Overview

Splice Kit, Motor Lead Termination Type, Conductor Range: 14 AWG - 8 AWG. For use in Single Hole, V-Stub, Standard and Long Barrel Compression Lug 600V Motor Applications.
Also known as: CMTK-11V, CANCMTK11V

Specifications

Volts AC: 600
Allowable Gauge Range: 14 - 8
Volts AC: 600
Allowable Gauge Range: 14 - 8