THHN/THWN-2-12-GRN-STR-CU 1000FT

Item #: 0617893

Cat #: 12THHNCSTRGREX1000

UPC: 980100229801

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-12-GRN-STR-CU 1000FT

Overview

THHN/THWN-2-12-GRN-STR-CU 1000FT

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100229801, 12THHNCSTRGREX1000

Specifications

Color: Green
Length: 1000 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded