25W G40 Incandescent Lamp, White

Item #: 0617887

Cat #: S3000

UPC: 045923030000

Company wide:
0 in stock
25 Watt G40 Incandescent; Gloss White; 4000 Average rated hours; 110 Lumens; Medium Base; 120 Volt

Overview

25 Watt G40 Incandescent; Gloss White; 4000 Average rated hours; 110 Lumens; Medium Base; 120 Volt
Also known as: 045923030000, S3000, SATS3000

Specifications

Lumens: 110
Base: Medium Screw (E26)
Shape: G40 (Globe)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 110
Shape: G40 (Globe)
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes