Marker Plate, 304 SS, 4 Hole, 3.5" x .75

Item #: 0617883

Cat #: MMP350-M

UPC: 074983089819

$ 1.01 EA
Company wide:
0 in stock
Marker plate, four holes, 304 Stainless Steel, 3.50" x .75", bulk package.

Overview

Marker plate, four holes, 304 Stainless Steel, 3.50" x .75", bulk package.
Also known as: 074983089819, MMP350-M, PDTMMP350M

Specifications

Color: Natural
Material: Stainless Steel
Color: Natural
Material: Stainless Steel