Switching Base

Item #: 0617873

Cat #: 70-7758-12

UPC: 782113407272

$ 311.58 EA
Company wide:
0 in stock
Documents & Guides
Switching Base, Used With 30 Amp, 3- And 6-pole, 600v Fusible Safety Switches

Overview

Switching Base, Used With 30 Amp, 3- And 6-pole, 600v Fusible Safety Switches
Also known as: 782113407272, 70-7758-12, CUT70775812

Specifications

Poles: 3, 6
Mounting: Device
Amps: 30
Volts AC: 600
Type: Switching Base
Poles: 3, 6
Amps: 30
Type: Switching Base
Mounting: Device
Volts AC: 600