
Marker Plate, 304 SS, 4 Hole, 3.5" x 1.1
Item #: 0617850
Cat #: MMP350DB-C
UPC: 074983698011
Call for price
Company wide:
0
in stock
Marker plate, four holes, 304 Stainless Steel, 3.50" x 1.12".
Overview
Marker plate, four holes, 304 Stainless Steel, 3.50" x 1.12".
Also known as: 074983698011, MMP350DB-C, PDTMMP350DBC
Specifications
| Length: | 3 1/2 in |
| Color: | Natural |
| Material: | Steel |
| Length: | 3 1/2 in |
| Material: | Steel |
| Color: | Natural |