2.95" Thin Wall Heat Shrink Repair Sleeve

Item #: 0617849

Cat #: CRDW-2

UPC:

Company wide:
0 in stock
Documents & Guides
Heat Shrink, Cable Repair Sleeve, Shrink Ratio: 3:1, Expanded Insulation Diameter: 2.95", Recovered Insulation Diameter: 0.59", Tube Length: 48". Recovered Wall Thickness: 0.09". For use in Re-Jacketing and Sealing Applications.

Overview

Heat Shrink, Cable Repair Sleeve, Shrink Ratio: 3:1, Expanded Insulation Diameter: 2.95", Recovered Insulation Diameter: 0.59", Tube Length: 48". Recovered Wall Thickness: 0.09". For use in Re-Jacketing and Sealing Applications.

ADHESIVE LINED, HEAT SHRINK WRAPAROUND SLEEVE THAT IS CLOSED WITH A FLEXIBLE STAINLESS-STEEL LOCKING CHANNEL. USED FOR GENERAL RE-JACKETING AND SEALING APPLICATIONS, PROTECTION OF DAMAGED

CABLE OR REPAIR OF CABLE JOINTS. INSTALLS EASILY IN SPLICE APPLICATIONS THAT ARE LONGER IN LENGTH

Also known as: CRDW-2, CANCRDW2

Specifications

Color: Black
Length: 4 ft
Diameter: 2.950 in
Color: Black
Diameter: 2.950 in
Length: 4 ft