1.69" Thin Wall Heat Shrink Repair Sleeve

Item #: 0617848

Cat #: CRDW-1

UPC:

Company wide:
0 in stock
Documents & Guides
Heat Shrink, Cable Repair Sleeve, Shrink Ratio: 3:1, Expanded Insulation Diameter: 1.69", Recovered Insulation Diameter: 0.32", Tube Length: 48". Recovered Wall Thickness: 0.09". For use in Re-Jacketing and Sealing Applications.

Overview

Heat Shrink, Cable Repair Sleeve, Shrink Ratio: 3:1, Expanded Insulation Diameter: 1.69", Recovered Insulation Diameter: 0.32", Tube Length: 48". Recovered Wall Thickness: 0.09". For use in Re-Jacketing and Sealing Applications.
Also known as: CRDW-1, CANCRDW1

Specifications

Color: Black
Length: 4 ft
Diameter: 1.700 in
Color: Black
Diameter: 1.700 in
Length: 4 ft