GigaMax 5e 110 to T568B Patch Cord, 3'

Item #: 0617807
Cat #: 5G34B-3S
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
GigaMax 5e 110 to T568B Patch Cord, 3'Patch Cord, GigaMax 5e 110 to T568B, Gray, Length: 3 ft.

Overview

GigaMax 5e 110 to T568B Patch Cord, 3'Patch Cord, GigaMax 5e 110 to T568B, Gray, Length: 3 ft.
Also known as: 5G34B-3S, LEV5G34B03S

Specifications

Length: 3 ft
Color: Gray
Length: 3 ft
Color: Gray

Customer Reviews

No reviews for this product
(0)