
MLT Tie, 316 SS, Fully Coated, Heavy, 20
Item #: 0617788
Cat #: MLTFC6H-LP316RD
UPC: 074983117796
Call for price
Company wide:
0
in stock
Documents & Guides
Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety
Overview
Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety
Also known as: 074983117796, MLTFC6H-LP316RD, PDTMLTFC6HLP316RD
Specifications
| Color: | Red |
| Material: | Stainless Steel |
| Length: | 20.500 in |
| Color: | Red |
| Length: | 20.500 in |
| Material: | Stainless Steel |