4" Fiberglass 90° Elbow, 60" Radius, Black

Item #: 0617688

Cat #: 4FG90X60

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Fiberglass 90 Degree Elbow, 60 Inch Radius, Black

Overview

4 Inch Fiberglass 90 Degree Elbow, 60 Inch Radius, Black
Also known as: 4FG90X60

Specifications

Color: Black
Material: Fiberglass
Diameter: 4 in
Angle: 90°
Sweep Radius: 60 in
Color: Black
Diameter: 4 in
Sweep Radius: 60 in
Material: Fiberglass
Angle: 90°