Reducing Bushing, Size: 2" x 1", PVC Coated

Item #: 0617595

Cat #: PRRE63

UPC: 784011209309

$ 111.66 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Size: 2 x 1 Inch, Material/Finish: Ferrous Metal/PVC Coated

Overview

Reducing Bushing, Size: 2 x 1 Inch, Material/Finish: Ferrous Metal/PVC Coated

PVC coated Reducing Bushings and Couplings are used to connect two pieces of conduit of different size. RE style reducers reduce conduit hubs to a smaller size and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.

Also known as: 784011209309, PRRE63, RRYPRRE63

Specifications

Diameter: 1 in, 2 in
Material: PVC Coated Steel
Diameter: 1 in, 2 in
Material: PVC Coated Steel