MLT Tie, 316 SS, Double Wrap, Extra Heav

Item #: 0617557

Cat #: MLT8DEH15-Q316

UPC: 074983446308

$ 12.15 EA
Company wide:
0 in stock
Pan-Steel® Double Wrapped Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth and safe 316 AISI stainless steel cable tie passes through the head twice, providing addit

Overview

Pan-Steel® Double Wrapped Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth and safe 316 AISI stainless steel cable tie passes through the head twice, providing addit

Pan-Steel® Double Wrapped Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth and safe 316 AISI stainless steel cable tie passes through the head twice, providing additional strength in short circuit applications up to 71.5kA. Extra-heavy cross section, Max bundle diameter: 8.0in, 53.5in, Tensile Strength: 4450, 25pc.

Also known as: 074983446308, MLT8DEH15-Q316, PDTMLT8DEH15Q316

Specifications

Color: Natural
Material: Stainless Steel
Color: Natural
Material: Stainless Steel