Self Laminating Labels

Item #: 0617431

Cat #: XSL-17-427

UPC: 662820600916

Call for price
Company wide:
0 in stock
Documents & Guides
Self Laminating Labels, Dimensions: 0.500" W x 1.000" H, Wire Gauge: 12-10, Color: Black on White/Translucent Tape

Overview

Self Laminating Labels, Dimensions: 0.500" W x 1.000" H, Wire Gauge: 12-10, Color: Black on White/Translucent Tape

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820600916, XSL-17-427, BRAXSL17427

Specifications

Type: Self Laminating, Label
Gauge: 10 AWG, 12 AWG
Width: 3/4 in
Length: 1 in
Material: Vinyl
Color: White
Type: Self Laminating, Label
Width: 3/4 in
Material: Vinyl
Gauge: 10 AWG, 12 AWG
Length: 1 in
Color: White