MLT Wave Tie, 316 SS, Standard, 14.3 (36

Item #: 0617428

Cat #: MLT4WS-LP316

UPC: 074983421602

Call for price
Company wide:
0 in stock
Documents & Guides
Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 316 stainless steel, so it is perfectly suited for harsh and difficult environments. Standard, 14.3L (363mm), Bundles up to

Overview

Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 316 stainless steel, so it is perfectly suited for harsh and difficult environments. Standard, 14.3L (363mm), Bundles up to
Also known as: 074983421602, MLT4WS-LP316, PDTMLT4WSLP316

Specifications

Color: Natural
Material: Stainless Steel
Length: 14.300 in
Color: Natural
Length: 14.300 in
Material: Stainless Steel