MLT Tie, 304 SS, Standard, 14.3 (362mm)

Item #: 0617387

Cat #: MLT4S-D

UPC: 074983754199

$ 1.47 EA
Company wide:
0 in stock
Documents & Guides
Panduit® Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 304 stainless steel, so it is perfectly suited for indoor and outdoor environments. Standard, 14.3L (363mm), Bundles up to 4.0 (

Overview

Panduit® Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 304 stainless steel, so it is perfectly suited for indoor and outdoor environments. Standard, 14.3L (363mm), Bundles up to 4.0 (
Also known as: 074983754199, MLT4S-D, PDTMLT4SD

Specifications

Color: Natural
Material: Stainless Steel
Length: 14.300 in
Color: Natural
Length: 14.300 in
Material: Stainless Steel