MLT Tie, Alum, Heavy, 14.3 (362mm), .012

Item #: 0617364

Cat #: MLT4H-LPAL

UPC: 074983566938

$ 1.91 EA
Company wide:
0 in stock
Pan-Alum® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of lightweight, flexible aluminum promote worker safety. Heavy cross section, Max bundle diameter: 4

Overview

Pan-Alum® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of lightweight, flexible aluminum promote worker safety. Heavy cross section, Max bundle diameter: 4
Also known as: 074983566938, MLT4H-LPAL, PDTMLT4HLPAL

Specifications

Length: 14.300 in
Material: Aluminum
Length: 14.300 in
Material: Aluminum