MLT Tie, 316 SS, Extra Heavy, 17.1 (434m

Item #: 0617356

Cat #: MLT4EH-LP316

UPC: 074983445967

$ 3.09 EA
Company wide:
0 in stock
Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 316 stainless steel promote worker safety in indoor, outdoor and underground environments. Extra

Overview

Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 316 stainless steel promote worker safety in indoor, outdoor and underground environments. Extra
Also known as: 074983445967, MLT4EH-LP316, PDTMLT4EHLP316

Specifications

Color: Natural
Material: Stainless Steel
Length: 17.100 in
Color: Natural
Length: 17.100 in
Material: Stainless Steel