MLT Tie, 304 SS, Extra Heavy, 17.1 (434m

Item #: 0617352

Cat #: MLT4EH-LP

UPC: 074983445912

$ 2.38 EA
Company wide:
0 in stock
Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 304 stainless steel promote worker safety in indoor environments. Extra-heavy cross section, Max

Overview

Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 304 stainless steel promote worker safety in indoor environments. Extra-heavy cross section, Max
Also known as: 074983445912, MLT4EH-LP, PDTMLT4EHLP

Specifications

Color: Natural
Material: Stainless Steel
Length: 17.100 in
Color: Natural
Length: 17.100 in
Material: Stainless Steel