Fiber Patch Cord, PanView, LSZH 50/125 O

Item #: 0617336
Cat #: PVFXL10-10M3.5Y
UPC: 07498317657
$ 117.12 EA
Company wide:
0 in stock
Documents & Guides
Multimode LSZH OM3 LC LC patch cord, 35 m, Aqua

Overview

Multimode LSZH OM3 LC LC patch cord, 35 m, Aqua
Also known as: 07498317657 , PVFXL10-10M3.5Y, PDTPVFXL1010M3.5Y

Specifications

Color: Aqua
Length: 3.500 m
Color: Aqua
Length: 3.500 m

Customer Reviews

No reviews for this product
(0)