
Fence Post Ground Connector, 4", 2/0 AWG - 250 MCM
Item #: 0617287
Cat #: GAR2429
UPC: 781810237908
Company wide:
0
in stock
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 4 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Overview
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 4 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810237908, GAR2429, BURGAR2429
Specifications
| Material: | Copper, Bronze |
| Size: | 1/2 in |
| Diameter: | 4 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2/0 - 250 |
| Material: | Copper, Bronze |
| Diameter: | 4 in |
| Allowable Gauge Range: | 2/0 - 250 |
| Size: | 1/2 in |
| Standards: | California Proposition 65 |