MLT Tie, 304 SS, Heavy, 7.9 (201mm), .01

Item #: 0617284

Cat #: MLT2H-TL

UPC: 074983754175

$ 1.52 EA
Company wide:
0 in stock
Documents & Guides
Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 304 stainless steel, so it is perfectly suited for indoor and outdoor environments. Heavy, 7.9L (201mm), Bundles up to 2.0 (

Overview

Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 304 stainless steel, so it is perfectly suited for indoor and outdoor environments. Heavy, 7.9L (201mm), Bundles up to 2.0 (
Also known as: 074983754175, MLT2H-TL, PDTMLT2HTL

Specifications

Color: Natural
Material: Stainless Steel
Length: 7.900 in
Color: Natural
Length: 7.900 in
Material: Stainless Steel