MLT Wave Tie, 316 SS, Standard, 10.2 (25

Item #: 0617263

Cat #: MLT2.7WS-LP316

UPC: 074983421596

Call for price
Company wide:
0 in stock
Documents & Guides
Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 316 stainless steel, so it is perfectly suited for harsh and difficult environments. Standard, 10.2L (259mm), Tensile Streng

Overview

Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 316 stainless steel, so it is perfectly suited for harsh and difficult environments. Standard, 10.2L (259mm), Tensile Streng
Also known as: 074983421596, MLT2.7WS-LP316, PDTMLT2.7WSLP316

Specifications

Color: Natural
Material: Stainless Steel
Length: 10.200 in
Color: Natural
Length: 10.200 in
Material: Stainless Steel