2' x 2' Recessed Troffer

Item #: 0617243
Cat #: 2RDI-217RP-UNV-EB8
UPC: 622696299461
$ 10.80 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
2'x2' Recessed Troffer, (2) 17W T8 Lamps, 120/277V, Direct/Indirect.

Overview

2'x2' Recessed Troffer, (2) 17W T8 Lamps, 120/277V, Direct/Indirect.
The Ovation Series is a complete family of recessed direct/indirect luminaires featuring pleasant modern architectural styling, computerdesigned optics and the latest energy efficient lamp and ballast technology.The luminaire combines a matte white indirect reflector and a perforated direct lamp shield to provide optimum brightness control. All components are located above the ceiling plane for a clean architectural appearance in the finished space. Carefully balanced design elements combine to provide an efficient and exciting alternative to traditional general lighting. Ovation is an excellent choice for a wide variety of commercial applications. 
Also known as: 622696299461, 2RDI-217RP-UNV-EB8, MET2RDI217RPUNVEB8

Specifications

Type: 2-Lamp
Wattage: 17
Length: 2 ft
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Type: 2-Lamp
Length: 2 ft
Light Technology: Fluorescent
Wattage: 17
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)