BAB 2 pole 100 amp

Item #: 0617221

Cat #: BAB2100N

UPC: 786679660126

$ 1119.50 EA
Company wide:
0 in stock
Documents & Guides
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,100 A,10 kAIC,Two-pole,120/240 V,Non-Interchangeable,Q7,BAB,120/208/240 V Shunt trip

Overview

Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,100 A,10 kAIC,Two-pole,120/240 V,Non-Interchangeable,Q7,BAB,120/208/240 V Shunt trip

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679660126, BAB2100N, CUTBAB2100N

Specifications

Poles: 2
Amps: 100
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 100
Mounting: Bolt On