Ring Terminal, Vinyl Insulated, 8 AWG

Item #: 0617193

Cat #: PV8-8R-QY

UPC: 074983695133

$ 2.99 EA
Company wide:
0 in stock
Ring Terminal, Large Wire, 8 AWG, #8 Stud Size, Vinyl Insulated

Overview

Ring Terminal, Large Wire, 8 AWG, #8 Stud Size, Vinyl Insulated
Also known as: 074983695133, PV8-8R-QY, PDTPV88RQY

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 8
Stud Size: #8
Color: Red
Allowable Gauge Range: 8
Material: Vinyl, Copper
Stud Size: #8