Ring Terminal, Expanded Vinyl Insulation, 8 AWG

Item #: 0617181

Cat #: PV8-56RX-TY

UPC: 074983411696

$ 1.85 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Expanded Vinyl Insulation, 8 AWG, Large Wire, 5/16" Stud Size

Overview

Ring Terminal, Expanded Vinyl Insulation, 8 AWG, Large Wire, 5/16" Stud Size
Also known as: 074983411696, PV8-56RX-TY, PDTPV856RXTY

Specifications

Color: Red
Material: Vinyl, Copper
Stud Size: 5/16 in
Allowable Gauge Range: 8
Color: Red
Stud Size: 5/16 in
Material: Vinyl, Copper
Allowable Gauge Range: 8