4-GANG W/2 DUPLEX AND TWO MOD V

Item #: 0617170

Cat #: V4047-2BBFF

UPC: 786776041194

$ 30.98 EA
Company wide:
0 in stock
Accepts 15A and 20A duplex receptacles and 106 style frame. Includes combination twistouts for either modular furniture adapter or two Keystone RJ45s. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Ivory

Overview

Accepts 15A and 20A duplex receptacles and 106 style frame. Includes combination twistouts for either modular furniture adapter or two Keystone RJ45s. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Ivory
Also known as: 786776041194, V4047-2BBFF, WMDV40472BBFF

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel