Enclosed NEMA Lighting Contactor

Item #: 0617167

Cat #: ECL03B1A5A

UPC: 782116139668

$ 1328.47 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 5-pole, 120 V/60 Hz, 110 V/50 Hz Coil, 45 Mm, 20 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 5-pole, 120 V/60 Hz, 110 V/50 Hz Coil, 45 Mm, 20 Amp, NEMA Type 1, Indoor
Also known as: 782116139668, ECL03B1A5A, CUTECL03B1A5A

Specifications

IP/NEMA Rating: NEMA 1
Amps: 20
Poles: 5
IP/NEMA Rating: NEMA 1
Poles: 5
Amps: 20