Ring Terminal, Vinyl Insulated, 8 AWG

Item #: 0617138

Cat #: PV8-14RX-QY

UPC: 074983695089

$ 3.33 EA
Company wide:
0 in stock
Ring Terminal, Vinyl Insulated, Wire Range: 8 AWG, 1/4" Stud, Color: Red, Material: Copper

Overview

Ring Terminal, Vinyl Insulated, Wire Range: 8 AWG, 1/4" Stud, Color: Red, Material: Copper
Also known as: 074983695089, PV8-14RX-QY, PDTPV814RXQY

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Allowable Gauge Range: 8
Material: Vinyl, Copper
Stud Size: 1/4 in