Copper Mechanical Lug, 1 Hole, Tin-Plate

Item #: 0617125

Cat #: ML250T-QY

UPC: 074983596270

Call for price
Company wide:
0 in stock
One-hole, copper, single barrel post lug, straight tongue, tin-plated, #6 STR - 250 kcmil, 3/8 (9.5mm) stud hole.

Overview

One-hole, copper, single barrel post lug, straight tongue, tin-plated, #6 STR - 250 kcmil, 3/8 (9.5mm) stud hole.
Also known as: 074983596270, ML250T-QY, PDTML250TQY

Specifications

Material: Copper
Conductors: 1
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Conductors: 1