Ring Terminal, Vinyl Expanded Insulation, 8 AWG

Item #: 0617110

Cat #: PV8-10RX-QY

UPC: 074983695041

$ 3.17 EA
Company wide:
25 in stock
Ring Terminal, Vinyl Expanded Insulation, 8 AWG, #10 Stud Size, Red, Pack of 25

Overview

Ring Terminal, Vinyl Expanded Insulation, 8 AWG, #10 Stud Size, Red, Pack of 25

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983695041, PV8-10RX-QY, PDTPV810RXQY

Specifications

Color: Red
Material: Vinyl
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Volts AC: 600
Allowable Gauge Range: 8
Material: Vinyl
Stud Size: #10