Ring Terminal, Vinyl Insulated, 6 AWG

Item #: 0617094

Cat #: PV6-8R-T

UPC: 074983871193

$ 1.72 EA
Company wide:
182 in stock
Documents & Guides
Ring Terminal, Vinyl Insulated, Large Wire, 6 AWG, #8 Stud Size

Overview

Ring Terminal, Vinyl Insulated, Large Wire, 6 AWG, #8 Stud Size

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983871193, PV6-8R-T, PDTPV68RT

Specifications

Color: Blue
Material: Vinyl
Allowable Gauge Range: 6
Stud Size: #8
Color: Blue
Allowable Gauge Range: 6
Material: Vinyl
Stud Size: #8