Custom Banding, 316 Steel, Heavy 250ft (

Item #: 0616993
Cat #: MBH-TLR316
UPC: 07498354383
$ 309.15 EA
Company wide:
0 in stock
Documents & Guides
Panduit® Custom-Length Continuous Banding can be cut to just the right length to guarantee a snug fit for your specific project. Plus, the banding is built with 316 stainless steel, so it can withstand harsh environments. Heavy, 250'L (76m), Tensile Stre

Overview

Panduit® Custom-Length Continuous Banding can be cut to just the right length to guarantee a snug fit for your specific project. Plus, the banding is built with 316 stainless steel, so it can withstand harsh environments. Heavy, 250'L (76m), Tensile Stre
Also known as: 07498354383, MBH-TLR316, PDTMBHTLR316, Banding

Specifications

Length: 250 ft
Color: Natural
Material: Stainless Steel
Length: 250 ft
Material: Stainless Steel
Color: Natural

Customer Reviews

No reviews for this product
(0)