Grounding Conduit Hub, Zinc, 2"

Item #: 0616946

Cat #: H200GR-TB

UPC: 786210913728

$ 65.97 EA
Company wide:
1 in stock
Documents & Guides
Grounding Conduit Hub with Thermoplastic Insulating Throat, 2 Inch, Zinc, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit

Overview

Grounding Conduit Hub with Thermoplastic Insulating Throat, 2 Inch, Zinc, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit

Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the ABB hub will, quite simply, raise your performance expectations for threaded hubs. Look for the distinctive blue color to ensure the quality of an ABB fitting.

Also known as: 786210913728, H200GR-TB, THBH200GRTB, Myers hub tb

Specifications

Material: Zinc
Hub Diameter: 2 in
Material: Zinc
Hub Diameter: 2 in