
Thermal Transfer, Marker Plate, Polyeste
Item #: 0616930
Cat #: M300X100Y7T
UPC: 074983713349
$ 332.11 EA
Company wide:
1
in stock
Documents & Guides
White, thermal transfer marker plate, 3.00" x 1".
Overview
White, thermal transfer marker plate, 3.00" x 1".
Also known as: 074983713349, M300X100Y7T, PDTM300X100Y7T
Specifications
| Type: | Plate |
| Color: | White |
| Material: | Polyester/Polyolefin |
| Type: | Plate |
| Material: | Polyester/Polyolefin |
| Color: | White |