Insulation Displacement Block, Type: D6/8.P.ADO

Item #: 0616858

Cat #: 0399 250.26

UPC: 662019978260

$ 9.39 EA
Company wide:
0 in stock
Documents & Guides
Terminal Block, Series: ADO, Color: Green & Yellow, Size: 4 mm Block, Spacing: 8 mm, DIN 1 - DIN 3. 50 pack

Overview

Terminal Block, Series: ADO, Color: Green & Yellow, Size: 4 mm Block, Spacing: 8 mm, DIN 1 - DIN 3. 50 pack
Also known as: 662019978260, 0399 250.26, ENT1SNA399250R2600

Specifications

Type: Terminal Block
Color: Green/Yellow
Mounting: DIN Rail
Family / Style: Entrelec
Type: Terminal Block
Mounting: DIN Rail
Color: Green/Yellow
Family / Style: Entrelec