C-h S40n14s05n 5 Kva Ep Transformer

Item #: 0616818

Cat #: S40N14S05N

UPC: 786680109409

$ 5326.73 EA
Company wide:
0 in stock
5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,export Model, 110/220v, 50/60 Hz, 115 Degree C, Aluminum Windings

Overview

5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,export Model, 110/220v, 50/60 Hz, 115 Degree C, Aluminum Windings
Also known as: 786680109409, S40N14S05N, CUTS40N14S05N

Specifications

IP/NEMA Rating: NEMA 3R
Volt Amps: 5kVA
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Volt Amps: 5kVA
Primary Voltage: 190/200/208/220, 380/400/416/440