Ring Terminal, Expanded Vinyl Insulation, 2 AWG

Item #: 0616807

Cat #: PV2-14RX-XY

UPC: 074983694945

$ 5.56 EA
Company wide:
0 in stock
Ring Terminal, Expanded Vinyl Insulation, 2 AWG, Large Wire, 1/4" Stud Size

Overview

Ring Terminal, Expanded Vinyl Insulation, 2 AWG, Large Wire, 1/4" Stud Size
Also known as: 074983694945, PV2-14RX-XY, PDTPV214RXXY

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Red
Allowable Gauge Range: 2
Material: Vinyl, Copper
Stud Size: 1/4 in