20W MR16/FL Halogen Lamp, Frosted

Item #: 0616801

Cat #: S4120

UPC: 045923041204

Company wide:
0 in stock
20 Watt; Halogen; MR16; Frosted; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

20 Watt; Halogen; MR16; Frosted; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: 045923041204, S4120, SATS4120

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Lumens: 180
Color: Frosted
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GX5.3)
Color Temperature: 2900 (Warm White)
Lumens: 180
Wattage: 20
Dimmable: Yes
Base: 2-Pin (GX5.3)
Volts AC: 12
Color: Frosted
Color Rendering Index (CRI): 100
Light Technology: Halogen