Latching Wire Clip, Push Mount, .75" (1

Item #: 0616760

Cat #: LWC75-H25-L

UPC: 074983272143

$ 1.52 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, .75" (19.1mm) bundle, natural, standard package.

Overview

Latching wire clip, push barb mount, .75" (19.1mm) bundle, natural, standard package.
Also known as: 074983272143, LWC75-H25-L, PDTLWC75H25L

Specifications

Diameter: 0.750 in
Color: Natural
Material: Nylon
Diameter: 0.750 in
Material: Nylon
Color: Natural