Latching Wire Clip, Push Mount, .75" (1

Item #: 0616756

Cat #: LWC75-H25-C14

UPC: 074983272204

$ 1.07 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, .75" (19.1mm) bundle, gray, bulk package.

Overview

Latching wire clip, push barb mount, .75" (19.1mm) bundle, gray, bulk package.
Also known as: 074983272204, LWC75-H25-C14, PDTLWC75H25C14

Specifications

Diameter: 0.750 in
Color: Gray
Material: Nylon
Diameter: 0.750 in
Material: Nylon
Color: Gray