
Pin Terminal, Vinyl Insulated, 22 - 18 AWG
Item #: 0616755
Cat #: PV18-P47-CY
UPC: 074983694822
$ 1.30 EA
Company wide:
0
in stock
Documents & Guides
Pin Terminal, Vinyl Insulated, 22 - 18 AWG, .49" Pin Length
Overview
Pin Terminal, Vinyl Insulated, 22 - 18 AWG, .49" Pin Length
Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.
Also known as: 074983694822, PV18-P47-CY, PDTPV18P47CY
Specifications
| Color: | Red |
| Material: | Copper |
| Volts AC: | 600 |
| Length: | 0.490 in |
| Allowable Gauge Range: | 22 - 18 |
| Color: | Red |
| Volts AC: | 600 |
| Allowable Gauge Range: | 22 - 18 |
| Material: | Copper |
| Length: | 0.490 in |