Latching Wire Clip, Push Mount, .75" (1

Item #: 0616754

Cat #: LWC75-H25-C

UPC: 074983272082

$ 0.94 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, .75" (19.1mm) bundle, natural, bulk package.

Overview

Latching wire clip, push barb mount, .75" (19.1mm) bundle, natural, bulk package.
Also known as: 074983272082, LWC75-H25-C, PDTLWC75H25C

Specifications

Diameter: 0.750 in
Color: Natural
Material: Nylon
Diameter: 0.750 in
Material: Nylon
Color: Natural