Latching Wire Clip, Adh., .75" (19.1mm)

Item #: 0616751

Cat #: LWC75-A-L20

UPC: 074983710249

$ 4.24 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed latching wire clip, .75" (19.1mm) bundle, black.

Overview

Adhesive backed latching wire clip, .75" (19.1mm) bundle, black.
Also known as: 074983710249, LWC75-A-L20, PDTLWC75AL20

Specifications

Diameter: 0.750 in
Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.750 in
Mounting: Adhesive
Color: Black
Material: Nylon