Latching Wire Clip, Adh., .75" (19.1mm)

Item #: 0616745

Cat #: LWC75-A-L

UPC: 074983272020

$ 3.86 EA
Company wide:
0 in stock
Adhesive backed latching wire clip, .75" (19.1mm) bundle, natural, standard package.

Overview

Adhesive backed latching wire clip, .75" (19.1mm) bundle, natural, standard package.
Also known as: 074983272020, LWC75-A-L, PDTLWC75AL

Specifications

Diameter: 0.750 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Diameter: 0.750 in
Mounting: Adhesive
Color: Natural
Material: Nylon